Shop All Traffic Signs
Signmission
Driveway No Semis on Lot No Truck Turn Around Heavy-Gauge Aluminum Rust Proof Parking, A-1824-24127
Mfr # A-1824-24127
Zoro # G209589099
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-24127
- Zoro # G209589099
- UPC # 785590114909
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24" |
Height | 24" |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Enter Equipment Operating Sign - Bilingual, ESD656AB (ESD656AB)
- GUARDIAN EQUIPMENT Guardian Equipment Eye Wash/Drench Hose Unit Deck Mounted, G5022 (G 5022)
- ZORO SELECT Traffic Cone, Slim Shape, PVC, 18 in H, Orange, One Reflective Stripe (6FGZ4)
- BRADY Print-On Hook Material Label (M21-750-414)
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-17167)
- SIGNMISSION Speed Limit 15 Mph Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22879 (A-1824-22879)
- SIGNMISSION Trucks Sign Trucks W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22781 (A-1824-22781)
- SIGNMISSION Speed Regulation Speed Limit 5 Mph Heavy-Gauge Aluminum Architectural Sign, 24" x 18", G-1824-22876 (A-DES-G-1824-22876)
- SIGNMISSION OSHA Sign, No Thru Traffic With Symbol, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-NS-P-1824-V-16201)
- SIGNMISSION Private Road No Outlet 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Dead End -Private Road (A-1218 Dead End -Private Road)
- HY-KO Please Slow Down Sign 12" x 18" (A61023)
- Signmission Signs