Shop All Traffic Signs
Signmission
Driveway Closed to All Thru Traffic W/ Do Not Enter Alum Parking Sign, 18" x 24", A-1824-24132
Mfr # A-1824-24132
Zoro # G509589881
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-24132
- Zoro # G509589881
- UPC # 785590114954
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24" |
Height | 24" |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 7, PR (11-800V)
- NOTRAX Traction Runner, Black, 2 ft. W x (738C0024BL)
- SIGNMISSION OSHA Notice Sign, 7" Height, Ladder Storage Area Sign With Symbol, Landscape, NS-D-L-13945 (OS-NS-D-710-L-13945)
- ALTA Knee Pads, Hard Cap, Flame Resistant, PR (50902)
- SIGNMISSION OSHA Sign, No Pedestrian Traffic, 24in X 18in Aluminum, 18" W, 24" L, Landscape, OS-DS-A-1824-L-1468 (OS-DS-A-1824-L-1468)
- SIGNMISSION Designer Series-No Trucks In Driveway With Graphic Black & Gold, 18" x 18", BG-1818-9810 (A-DES-BG-1818-9810)
- SIGNMISSION Designer Series Speed Limit 15 Mph, Tan & Green Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-22879 (A-DES-TG-1818-22879)
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-17167)
- SIGNMISSION Oncoming Traffic Does Not Stop Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24373 (A-1218-24373)
- SIGNMISSION OSHA Notice Sign, Pedestrians Use Door With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-17170)
- LYLE Bump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W8-1-24HA (W8-1-24HA)
- Signmission Signs