Shop All Parking Signs
Signmission
Driveway Attendant Parking Others Towed 12inx18in Hvy Ga Alum, A-1218 Driveway - Driveway Attend
Mfr # A-1218 Driveway - Driveway Attend
Zoro # G509580215
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 Driveway - Driveway Attend
- Zoro # G509580215
- UPC # 670541441626
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-M)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, High Voltage Keep Out No Trespassing, Landscape (OS-DS-A-1014-L-2547)
- CAROLINA SHOE Work Boots, Mens, 12, D, Lace Up, Oxford, PR (CA1520)
- MARKAL Quik Stik Plus Oily Surface White (28880G)
- SIGNMISSION No Parking Fire Lane Keep Clear All Times Alum Rust Proof Parking Sign, 18" x 24", A-1824-23620 (A-1824-23620)
- SIGNMISSION Designer Series-Back Out When Safe Do Not Block Gate With No Parking Symbol, 24" x 18", G-1824-9994 (A-DES-G-1824-9994)
- SIGNMISSION Motorcycle Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25112 (A-1218-25112)
- SIGNMISSION No Parking Anytime with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23776 (A-1218-23776)
- SIGNMISSION Fire Lane Tow-Away Zone with P symbol 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - F L sy (A-1218 Tow Away Parking Signs - F L sy)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23419 (A-1824-23419)
- NMC State Handicapped Parking Fine Florida Sign, TMAS18G (TMAS18G)
- Signmission Parking Signs