Shop All Traffic Signs
Signmission
Driveway All Trucks W/ Right Arrow Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24129
Mfr # A-1824-24129
Zoro # G909589511
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-24129
- Zoro # G909589511
- UPC # 785590114923
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24" |
Height | 24" |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Jumbo Car Bows: Gold (531-GO)
- SANITA ROXBURY Women's Closed Back Clog in Green with White Polka Dots, Size 9.5-10, PR (476676-025-41)
- 3M Blower, for 3M Adflo PAPR Systems (35-1099-01)
- BRADY Hard Hat Emblem Label, English, PK4, 49565 (49565)
- SIGNMISSION OSHA, Door Not For Pedestrian Traffic Use Main, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-WS-P-710-L-12580)
- SIGNMISSION OSHA Sign, Pedestrians Use Door With Symbol, 18in X 12in Rigid Plastic, 12" W, 18" L, Portrait (OS-NS-P-1218-V-17170)
- SIGNMISSION Stop Children Crossing Decal Concession Stand Food Truck Sticker, D-12 Stop Children Crossing (D-DC-12 Stop For Children Crossing19)
- SIGNMISSION OSHA SAFETY FIRST, Not A Walkway Truck Traffic Only, 24in X 18in Rigid Plastic, OS-SF-P-1824-L-10839 (OS-SF-P-1824-L-10839)
- SIGNMISSION No Thru Traffic-No Trucks Except Delivery Heavy-Gauge Aluminum Rust Proof Parking Sign, A-1824-23565 (A-1824-23565)
- SIGNMISSION OSHA Sign, No Pedestrian Traffic Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Bilingual Spanish (OS-DS-D-35-VS-1468)
- LYLE No Right Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-1-24HA (R3-1-24HA)
- Signmission Traffic Signs