Shop All Parking Signs
Signmission
Do Not Enter No Parking Fire Lane W/ Graphic Heavy-Gauge Aluminum Sign, 18" x 18", G-1818-24149
Mfr # A-DES-G-1818-24149
Zoro # G509595189
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-24149
- Zoro # G509595189
- UPC # 196617196479
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 17 (HPS-FS1212-17)
- ALLEGRO INDUSTRIES Deluxe Manhole Lid Lifter (9401-20)
- CONDOR Vertical Lifeline, 50 ft., White (45J301)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840L)
- SIGNMISSION Parking Restriction Visitor Parking Only Unauthorized Vehicles Towed at Owner Expense, BW-1824-23367 (A-DES-BW-1824-23367)
- SIGNMISSION Valet Parking Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22758 (A-1824-22758)
- SIGNMISSION Official Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Official Parking Only (A-1218 Misc - Official Parking Only)
- SIGNMISSION No Parking Private Property Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23677 (A-1218-23677)
- SIGNMISSION Employee Parking With Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24399 (A-1218-24399)
- SIGNMISSION Truck Sign Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22785 (A-1824-22785)
- NMC Customer Parking Only Sign, TM51G (TM51G)
- Signmission Signs