Shop All Parking Signs
Signmission
Do Not Block Driveway Violators Towed Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24166
Mfr # A-1824-24166
Zoro # G509589706
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1824-24166
- Zoro # G509589706
- UPC # 785590115272
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5143)
- ANSELL Cut Resistant Glove, Glove Sz 9, Yllw, PR (43-113)
- NMC Escape Ladder Sign, GL313P (GL313P)
- SIGNMISSION Compact Car Parking Only With Bidirecti Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24253 (A-1218-24253)
- SIGNMISSION Reserved Parking for Pastor or His Wife Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23086 (A-1218-23086)
- SIGNMISSION Please Do Not Drive or Park on Grass Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23293 (A-1218-23293)
- SIGNMISSION Delaware No Parking Fire Lane Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24195 (A-1824-24195)
- SIGNMISSION Reserved Parking w/Handicap Symbol & Arrow Left & Right 12inx18in Hvy Alum, A-1218 Handicap (A-1218 Handicap - Res Pk Hand Sy L R)
- SIGNMISSION Loading Zone Unauthorized Vehicles Towed Away, Heavy-Gauge Aluminum, 12" x 18", A-1218-25116 (A-1218-25116)
- SIGNMISSION 10 Minute Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Drop Off - 10 Minute Parking (A-1218 Drop Off - 10 Minute Parking)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-HI_12x18 (T1-1091-HI_12x18)
- Signmission Parking Signs