Shop All Parking Signs
Signmission
Do Not Block Driveway Allow 10 Ft Clearance on Either Side Parking, A-1824-24168
Mfr # A-1824-24168
Zoro # G309589777
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-24168
- Zoro # G309589777
- UPC # 785590115296
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Lock-Out Center Sign, M706R (M706R)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (34-900/L)
- AVERY Scallop Round Tags, Textured, 2-1/, PK90 (80511)
- NAUTILUS SAFETY FOOTWEAR Size 11 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 11M)
- SIGNMISSION Parking Lot Sign Exit Here Heavy-Gauge Aluminum Sign, 18" L, 12" H, A-1218-23424 (A-1218-23424)
- SIGNMISSION No Parking Doctors Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23750 (A-1218-23750)
- SIGNMISSION No Parking Fire Lane Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23622 (A-1824-23622)
- SIGNMISSION Office Parking Only Sign, Heavy-Gauge Aluminum, 12" x 18", A-1218-25192 (A-1218-25192)
- SIGNMISSION Reserved Parking Handicap Plate or Permi Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23068 (A-1218-23068)
- SIGNMISSION 30 Minute Parking Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BS-1824-24427 (A-DES-BS-1824-24427)
- SIGNMISSION Do Not Block Gate Vehicle Will Be Towed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24159 (A-1218-24159)
- Signmission Signs