Shop All Personal Protective Equipment Signs
Signmission
Do Not Block Driveway 24 Hour Access Required Heavy-Gauge Aluminum Sign, 24" H, BU-1824-24633
Mfr # A-DES-BU-1824-24633
Zoro # G809663977
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-24633
- Zoro # G809663977
- UPC # 196617273699
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 24" |
Height | 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTON MILLE Overshoe, Unisex, Black, 2-1/2 to 5, PR (MFPU-S)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, XL, 12PK (KV-300-XL)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470H29 (470H29)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP111002)
- SIGNMISSION OSHA Danger, Hard Hats Safety Glasses Required Beyond, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-1298)
- SIGNMISSION PPE Stored Here Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-17776)
- SIGNMISSION OSHA Sign, Proper Attire Required In This Area, 24in X 18in Aluminum, 18" W, 24" H, Portrait (OS-NS-A-1824-V-16431)
- SIGNMISSION Danger Sign-Eye Protection Required-10in x 14in OSHA Safety Sign, 14" H, DS-Eye Protection Required (DS-Eye Protection Required)
- SIGNMISSION OSHA Notice Sign, NOTICE Handling Chemicals Wear PPE, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-15781)
- SIGNMISSION Danger-Do Not Enter Confined Space Permit Required-10in x 14in OSHA, DS-Confined Space Permit 1 (DS-Confined Space Permit 1)
- NMC Danger Do Not Enter Eye Protection Sign, 7 in Height, 10 in Width, Rigid Plastic (D429R)
- Signmission Signs