Shop All Parking Signs
Signmission
Do Not Block Custom No Parking Text Here Heavy-Gauge Aluminum Sign, 18" L, 18" H, BS-1818-24579
Mfr # A-DES-BS-1818-24579
Zoro # G509593765
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1818-24579
- Zoro # G509593765
- UPC # 196617279851
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Flagging Tape Ultra Standard, Blue 12Rls (2Pk) (M16002-25-1875)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Go Slow Sound Horn Bilingual Spanish (OS-DS-A-1824-VS-1283)
- DEWALT DEWALT DSV221 Class 2 Contrasting Trim Economy Mesh Vest, Size: 5X (DSV221-5X)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-581-YL)
- SIGNMISSION Employee Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25213 (A-1218-25213)
- SIGNMISSION Reserved For Principal 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 School Parking - R Pri (A-1218 School Parking Only - R Pri)
- SIGNMISSION Reserved Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Reserved Parking Signs - Re Pk (A-1218 Reserved Parking Signs - Re Pk)
- SIGNMISSION Parking Lot Sign Exit Here Heavy-Gauge Aluminum Sign, 18" L, 12" H, A-1218-23424 (A-1218-23424)
- SIGNMISSION Designer Series-Back Out When Safe Do Not Block Gate With No Parking Symbol, 24" x 18", G-1824-9994 (A-DES-G-1824-9994)
- SIGNMISSION Compact Car Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Compact Car Only (A-1218 Misc - Compact Car Only)
- NMC Handicapped Parking Permit Required Sign, TM90J (TM90J)
- Signmission Parking Signs