Shop All Banners
Signmission
DISCOUNT TIRES BANNER SIGN sale installation balance alignment service
Mfr # B-120 Discount Tires
Zoro # G309660957
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 120 in
- Length 48 in
- Double-Sided No
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-120 Discount Tires
- Zoro # G309660957
- UPC # 718088519375
- Country of Origin United States
- Category Banners
Dimensions
Height | 120 in |
Length | 48 in |
Size | 48 in x 120 in |
Width | 0.01 in |
Details
Double-Sided | No |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS NY Yankees Crosshatch 16 Can Cooler Tote (520-83-CR1)
- DRAMM Dramm Touch‘N Flow Pistol Adjustable Watering Nozzle (12723)
- OREGON Mcro Chsl Chain, .325"Ptch, .058"Gg, 76Lnk (21BPX076G)
- MIDLAND METAL Midland Metal 10-078 SAE 45 Degree Flared Cap - 1/2 in., 5 Pack (10-078)
- SIGNMISSION SURF SHOP BANNER SIGN boards surfboards clothes wetsuits accessories (B-120 Surf Shop)
- SIGNMISSION ROOT BEER FLOATS BANNER SIGN rootbeer float mug ice cream soda sundae cone (B-72 Root Beer Floats)
- SIGNMISSION AIR CONDITIONING SERVICE BANNER SIGN ac cooling air cold maintenance (B-120 Air Conditioning Service)
- SIGNMISSION LAUNDROMAT BANNER SIGN wash fold coin laundry dry cleaning 24 hour open (B-72 Laundromat)
- SIGNMISSION WE BUY SILVER BANNER SIGN gold sell rare cash bullion diamonds coins (B-We Buy Silver)
- SIGNMISSION BEEF BRISKET SANDWICH BANNER SIGN slow cooked bar b que texas smoked (B-120 Beef Brisket Sandwich)
- SIGNMISSION VAPE SOLD HERE BANNER SIGN vapor pen liquid flavors smoke smoker hookah pen ecig (B-Vape Sold Here)
- Signmission Flags, Banners & Accessories