Shop All Parking Signs
Signmission
Designer Series-Visitor Parking By Permit Only No Public Parking, 18" x 18", BU-1818-9741
Mfr # A-DES-BU-1818-9741
Zoro # G309584833
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-9741
- Zoro # G309584833
- UPC # 705675133182
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Danger Fall Hazard, 7x10", PL (10114)
- SALISBURY Glove Bag For Rubber Gloves 18 Inch (GB118)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1250 (B33-120-427)
- NMC Tri-View, First Aid, 7.5x20, Recycle Pla (GW3056)
- SIGNMISSION No Parking-Tow Away Zone 247 Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23792 (A-1824-23792)
- SIGNMISSION Parking Lot Sign No Trucks Allowed, Black & Gold Aluminum Sign, 18" x 24", BG-1824-23419 (A-DES-BG-1824-23419)
- SIGNMISSION Reserved Parking Sign Visitor Parking A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23023 (A-1218-23023)
- SIGNMISSION Do Not Block Vehicle Access Needed at A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24153 (A-1218-24153)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 18in X 12in Decal, 12" W, 18" L, Portrait (OS-NS-D-1218-V-15473)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23419 (A-1218-23419)
- LYLE Security Parking Sign, 18" x 12, RP-054-12HA (RP-054-12HA)
- Signmission Parking Signs