Shop All Parking Signs
Signmission
Designer Series Valet Parking Only, Tan & Green Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-22763
Mfr # A-DES-TG-1818-22763
Zoro # G509585821
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-TG-1818-22763
- Zoro # G509585821
- UPC # 196617234980
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Antique Brass House Numbers (90675.050.CD)
- CAROLINES TREASURES Carolines Treasures SC2007JMAT 24 x 36 in. Blue Heron Watercolor Indoor or Outdoor Mat (SC2007JMAT)
- ANSELL Microflex Chemical Resistant Gloves, Neoprene/Nitrile, 11 in L, Powder-Free, Green, Large, 50 Pack (93-260)
- STRANCO Reflective Number Label, 3, 2-1/2in H, PK25 (RUM200-3-YB)
- SIGNMISSION No Parking Private Property Vehicles Ticketed Towed Owners Expense Alum, 24" L, 18" H, A-1824-23798 (A-1824-23798)
- SIGNMISSION No Parking On Grass Or Sidewalk 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - On Grass Side (A-1218 No Parking Signs - On Grass Side)
- SIGNMISSION Valet Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Valet Parkings - Valet Pk O (A-1218 Valet Parking Signs - Valet Pk O)
- SIGNMISSION No Parking Between Signs With Left Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25055 (A-1218-25055)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-NS-A-1824-V-15473)
- SIGNMISSION Electric Vehicle Parking While Charging W/ Graphic Heavy-Gauge Alum Parking, 18" x 24", A-1824-24113 (A-1824-24113)
- LYLE Assigned Parking Sign, 12" W, 18" H, English, Aluminum, White (RP-010-12HA)
- Signmission Parking Signs