Shop All Parking Signs
Signmission
Designer Series Valet Parking Only, Burgundy Heavy-Gauge Aluminum Sign, 24" x 18", BU-1824-22758
Mfr # A-DES-BU-1824-22758
Zoro # G509583384
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-22758
- Zoro # G509583384
- UPC # 196617133375
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Cool Gray (FMN100566)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (105XBRMB24D)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2424-OBEG)
- CARHARTT Bib Overall, Dark Navy, 38inx36in, 8.5 oz. (101627-410 38 36)
- SIGNMISSION Employee Parking With Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24399 (A-1218-24399)
- SIGNMISSION No Parking This Space Reserved 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - This Space Re (A-1218 No Parking Signs - This Space Re)
- SIGNMISSION Reserved Parking Van Accessible with Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22988 (A-1218-22988)
- SIGNMISSION Reserved Parking-Employee of the Month Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23149 (A-1218-23149)
- SIGNMISSION No Parking w/P No Parking symbol & dbl arrow 12inx18in Hvy Ga Alum., A-1218 No Parkings (A-1218 No Parking Signs - P sym double)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", G-1818-23912 (A-DES-G-1818-23912)
- NMC State Handicapped Parking Plaque $250 Fine Minimum, TMAS15G (TMAS15G)
- Signmission Parking Signs