Shop All Parking Signs
Signmission
Designer Series Texas Fire Lane No Parking, Black & Gold Aluminum Sign, 18" L, 18" H, BG-1818-22825
Mfr # A-DES-BG-1818-22825
Zoro # G209590323
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-22825
- Zoro # G209590323
- UPC # 785590051914
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 24"W x 18"H Hanging Poster Frame (172718)
- CONDOR Leather Palm Gloves, Pig Grain, Tan, L, PR (4TJZ1)
- NEVS Veterinary Use Only 3/8" x 1-1/2" (PAUX-129)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ L)
- SIGNMISSION STORAGE RV & BOAT PARKING BANNER SIGN short long term secure indoor, B-Storage Rv & Boat Parkin (B-Storage Rv & Boat Parkin)
- SIGNMISSION Loading Zone Unauthorized Vehicles Towed Away, Heavy-Gauge Aluminum, 12" x 18", A-1218-25116 (A-1218-25116)
- SIGNMISSION Private Driveway No Turn Around 12inx18in Heavy Gauge Aluminums, A-1218 Driveway - Private No Turn (A-1218 Driveway - Private No Turn)
- SIGNMISSION Head In Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 (A-1218 Misc - Head In Parking Only)
- SIGNMISSION Patient Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24896 (A-1218-24896)
- SIGNMISSION 10 Minute Parking Loading Zone, Black & Gold Aluminum Architectural Sign, 18" x 18", BG-1818-24643 (A-DES-BG-1818-24643)
- LYLE No Parking Symbol Parking Sign, 12" x 12, T1-1100-EG_12x12 (T1-1100-EG_12x12)
- Signmission Parking Signs