Shop All Parking Signs
Signmission
Designer Series-Tenant Parking Violators Towed Away With Graphic, 24" x 18", BG-1824-9880
Mfr # A-DES-BG-1824-9880
Zoro # G209594024
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-9880
- Zoro # G209594024
- UPC # 705675136923
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Right to Know Compliance Centr, Polystyrn (106345)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (T4577/S/MAK)
- SIGNMISSION OSHA Notice, 5" Height, Food Grade Lubricants Only Sign, 7" X 5", Landscape (OS-NS-D-57-L-12820)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCS2OL)
- SIGNMISSION Visitor Parking Only All Others Will Be Towed Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22730 (A-1218-22730)
- SIGNMISSION Do Not Block Driveway 12inx18in Heavy Gauge Aluminums, A-1218 Driveway - Do Not Block Driveway (A-1218 Driveway - Do Not Block Driveway)
- SIGNMISSION Barber Shop Customer Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24329 (A-1218-24329)
- SIGNMISSION Handicapped Parking $250 Fine Section 4511.69 Ohio Revised Code Parking, A-1824-23919 (A-1824-23919)
- SIGNMISSION Designer Series Guest Parking, Black & Silver Heavy-Gauge Aluminum Sign, 18" x 18", BS-1818-23925 (A-DES-BS-1818-23925)
- SIGNMISSION Employee Parking Only With Bi-Direction Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24101 (A-1218-24101)
- CONDOR Traffic Sign, 10"W, 14" H, 0.055" Thickness, 477X71 (477X71)
- Signmission Parking Signs