Shop All Traffic Signs
Signmission
Designer Series-Speed Humps Ahead, Tan & Green Heavy-Gauge Aluminum, 24" x 18", TG-1824-9887
Mfr # A-DES-TG-1824-9887
Zoro # G209789239
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1824-9887
- Zoro # G209789239
- UPC # 705675126689
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24" |
Height | 24" |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG TIME PRODUCTS MED Mens Pigskin Glove (9332-26)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF202AFP)
- SIGNMISSION Fire Exit 18in Non-Slip Floor Marker, 16" L, 16" H, FD-2-R-16-99845 (FD-2-R-16-99845)
- TENACTIV Work Gloves, Nitrile, 2XL, Black/Gray, PR (S21TXUFN-11)
- SIGNMISSION OSHA Sign, Door Not For Pedestrian Traffic Use Main, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12580)
- SIGNMISSION OSHA Sign, Blind Intersection Proceed Slowly Bilingual, 24in X 18in Alum, 18" W, 24" L, Spanish (OS-DS-A-1824-VS-1047)
- SIGNMISSION OSHA Sign, Not Walkway Truck Traffic Only, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait (OS-SF-P-1014-V-11264)
- SIGNMISSION Private Road No Outlet 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Dead End -Private Road (A-1218 Dead End -Private Road)
- SIGNMISSION Designer Series-No Trucks In Driveway With Graphic Black & Gold, 18" x 18", BG-1818-9810 (A-DES-BG-1818-9810)
- SIGNMISSION Drug Free School Zone 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 School Parking - Dr Fr (A-1218 School Parking Only - Dr Fr)
- LYLE Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1824-HI_12x18 (T1-1824-HI_12x18)
- Signmission Traffic Signs