Shop All Facility Signs
Signmission
Designer Series Sign W/ Number 2, Tan & Green Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-22897
Mfr # A-DES-TG-1818-22897
Zoro # G009708171
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-TG-1818-22897
- Zoro # G009708171
- UPC # 196617230630
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB120SBULG002500)
- CONDOR Jersey Gloves, Poly/Cotton, S, Brown, PR (5AX38)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Wrk Gloves (Medium, Brown) (LDCW-75-009)
- BRADY Numbers and Letters Labels, PK 10 (5050P-9)
- SIGNMISSION OSHA Caution, 18" Height, Aluminum, 24" x 18", Landscape, Forklift Traffic Keep Clear (OS-CS-A-1824-L-19171)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Calm Down Please Do Not Bother Me Sign, Portrait (OS-NS-A-1824-V-10415)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Rigid Plastic, Forklift Traffic Be Alert Bilingual Spanish (OS-DS-P-710-VS-1265)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Bulk Oil Tank Sign, Landscape (OS-NS-A-1014-L-10391)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Full Medical Product Sign, Portrait (OS-NS-P-710-V-12965)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Fire Extinguisher (MISC-Fire Extinguisher)
- LYLE Plastic Safety Sign, 14"x10", U7-1199-NP_14X10 (U7-1199-NP_14X10)
- Signmission Facility Signs