Shop All Facility Signs
Signmission
Designer Series Sign W/ Letter X, Green & Tan Heavy-Gauge Aluminum Sign, 18" L, 24" H, G-1824-22918
Mfr # A-DES-G-1824-22918
Zoro # G309707270
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1824-22918
- Zoro # G309707270
- UPC # 196617138905
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX MAGICARD FULL COLOR 6-PANEL MB250YMCKOK/2PK (MB250YMCKOK/2)
- ZORO SELECT Healthcare Face Mask, Surgical, Level 1, Metal Nose Clip, Dual Headstrap, Flat-Fold, Blue, 50 Pack (56LV99)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK100 (86643)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, M, PR (HRL-05-009)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Do Not Climb Ladder Sign With Symbol, Portrait (OS-NS-D-710-V-11097)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, No Cameras No Photos No Videos Sign With Symbol, Landscape (OS-NS-P-1014-L-14402)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Universal Waste (Aerosols Lamps Batteries) Sign, Landscape (OS-NS-A-710-L-18770)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Electrical Room Sign, Landscape (OS-NS-D-1014-L-15568)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, No Cell Phone Use In Area Bilingual Spanish (OS-DS-A-1218-VS-1736)
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Yoga (D-24 Yoga)
- NMC Caution Clearance Sign, C100P (C100P)
- Signmission Signs