Shop All Facility Signs
Signmission
Designer Series Sign W/ Letter P, Green & Tan Heavy-Gauge Aluminum Sign, 18" x 18", G-1818-22934
Mfr # A-DES-G-1818-22934
Zoro # G709705395
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-22934
- Zoro # G709705395
- UPC # 196617229337
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Size | 18" x 18" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pirelli Exhaust Valve, Gray, PVC (9993700000000100)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant LG (45811)
- MECHANIX WEAR GLV ORIG LRG BLK COVERT 1PR (MECMG-55-010)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0093-NP_10x7 (LCU3-0093-NP_10x7)
- SIGNMISSION Safety Sign, 1.5 in Height, Vinyl, 24 in Length, Soft Ice Cream (D-DC-24-Soft Ice Cream)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Chlorine Hazard Area Bilingual Spanish (OS-DS-D-57-VS-1067)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Chemical Spill Kit Here, Landscape (OS-EM-D-1014-L-10302)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Forklifts Only No Sign With Symbol, Portrait (OS-NS-D-1824-V-12895)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Tornado Shelter Sign, Landscape (OS-NS-A-1014-L-16740)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Evacuation Assembly Area Sign, Portrait (OS-NS-D-710-V-12185)
- SIGNMISSION OSHA Notice Sign, 12" Height, Aluminum, Receiving Hours Monday To Friday To Sign, Landscape (OS-NS-A-1218-L-17991)
- Signmission Facility Signs