Shop All Facility Signs
Signmission
Designer Series Sign W/ Letter M, Green & Tan Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-22940
Mfr # A-DES-G-1824-22940
Zoro # G309707133
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-G-1824-22940
- Zoro # G309707133
- UPC # 196617139445
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, M, 1000 PK, Lilac (7036M)
- HONEYWELL MILLER Suspension Trauma Relief Strap, For Gen Purpose Harnesses, 400 lb Capacity, One Size, Black/Orange (9099/1)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB-BDP2/3XLBL)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, XL, Black (9002)
- SIGNMISSION OSHA Sign, 10" H, Aluminum, Drive Safe See You Soon Sign With Symbol, Landscape, 1014-L-11553 (OS-NS-A-1014-L-11553)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Key Drop Sign, Landscape (OS-NS-A-1014-L-13889)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Do Not Disturb Sign, Landscape (OS-NS-A-710-L-11147)
- SIGNMISSION Designer Series Sign-Valet Right Arrow, Black & Gold Aluminum Sign, 18" x 18", BG-1818-22743 (A-DES-BG-1818-22743)
- SIGNMISSION OSHA, 3.5" Height, Decal, 5" x 3.5", Landscape, PK10, AED Sign (with graphic) (OS-MISC-D-35-L-19478-10PK)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Not A Walkway, Landscape (OS-DS-D-35-L-1505)
- SIGNMISSION Designer Series Sign-Sign W/ Number 7, Green & White Aluminum Sign, 18" x 18", GW-1818-22901 (A-DES-GW-1818-22901)
- Signmission Facility Signs