Shop All Facility Signs
Signmission
Designer Series Sign W/ Letter L, Green & Tan Heavy-Gauge Aluminum Sign, 18" x 18", G-1818-22942
Mfr # A-DES-G-1818-22942
Zoro # G309705429
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-22942
- Zoro # G309705429
- UPC # 196617229139
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Size | 18" x 18" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR D-Ring Bolt Anchor, 425 lb. (30HG83)
- SOF SOLE Shoe Laces, 60" L, Polyester, Gold Brown, PR (84725)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV RG XL)
- FIRE GONE Fire Suppressant (FG-007-102)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Clean Your Tables Sign, Portrait (OS-NS-D-1218-V-10643)
- SIGNMISSION OSHA Notice, 5" Height, Notice Food Grade Oil Only Sign, 7" X 5", Landscape (OS-NS-D-57-L-15697)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Reclaimed Water Do Not Drink Sign, Landscape (OS-NS-P-1014-L-17994)
- SIGNMISSION ANSI Caution, Rigid Plastic, 14" x 10", Landscape, Watch For Forklift Traffic (OS-CS-P-1014-L-19794)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Emergency Boiler Stop Sign, Landscape, L-11771 (OS-NS-P-710-L-11771)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Georgia (WS-D-1014-Georgia)
- WRIGHT TOOL Nut Driver Metric Hollow Shaft - 7mm (9241)
- Signmission Facility Signs