Shop All Facility Signs
Signmission
Designer Series Sign W/ Letter G, Green & Tan Heavy-Gauge Aluminum Sign, 18" x 18", G-1818-22952
Mfr # A-DES-G-1818-22952
Zoro # G609705907
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-22952
- Zoro # G609705907
- UPC # 196617228880
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Size | 18" x 18" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, L, 1 PR (7166R-10)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (34-8753)
- COSCO Strung Flags, Pennant, 30', Assorted Bright Colors (98182)
- SIGNMISSION OSHA Danger Decal, Propane No Smoking No Open Flames, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-19467)
- SIGNMISSION OSHA, 18" Height, Aluminum, 24" x 18", Landscape, AED Sign (with graphic) (OS-MISC-A-1824-L-19478)
- SIGNMISSION OSHA Emergency Sign, 14" Height, Rigid Plastic, First Aid Kit Inside, Portrait, EM-P-1014-V-10485 (OS-EM-P-1014-V-10485)
- SIGNMISSION Safety Sign, OSHA WARNING, 10" Height, Aluminum, Emergency Evacuation Meeting Area, Landscape (OS-WS-A-1014-L-12108)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, Open Pit Proceed With Caution Bilingual Spanish (OS-DS-A-1218-VS-1508)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Emergency Assembly Point Sign, Portrait (OS-NS-A-1824-V-11755)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Scrap Metal Only Sign, Landscape (OS-NS-P-1014-L-18254)
- SIGNMISSION OSHA Caution, 12" Height, Rigid Plastic, 18" x 12", Landscape, Do Not Operate Men Working On Repairs (OS-CS-P-1218-L-19143)
- Signmission Facility Signs