Shop All Facility Signs
Signmission
Designer Series Sign W/ Letter C, Green & Tan Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-22960
Mfr # A-DES-G-1824-22960
Zoro # G809707442
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1824-22960
- Zoro # G809707442
- UPC # 196617139926
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Electrical Panel 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-R-16-3PK-99851 (FD-2-R-16-3PK-99851)
- CROSSFIRE Crossfire Sniper Bifocal Safety Eyewear (92415)
- NMC Danger Do Not Operate Maintenance Department Tag_, Pk25 (RPT2G)
- DANNER Hiker Boot, D, 8 1/2, Brown, PR (13860-8.5D)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-South Carolina Equine (WS-South Carolina Equine)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Entering Gmp Area Sign, Landscape (OS-NS-A-1824-L-12085)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, New Oil Storage Sign, Landscape (OS-NS-D-1218-L-14334)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Waffles, D-DC-12-Waffles (D-DC-12-Waffles)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, First Aid Kit, Portrait, OS-EM-D-V-10490 (OS-EM-D-710-V-10490)
- SIGNMISSION OSHA Notice Sign, 10" Height, Rigid Plastic, Caution Automatic Fire Extinguisher Sign, Portrait (OS-NS-P-710-V-10453)
- NMC Imo, Symbol, Manually Operated Call Point, 6X6, Glow Vinyl Laminated, IMO104P (IMO104P)
- Signmission Facility Signs