Shop All Facility Signs
Signmission
Designer Series Sign W/ Letter C, Green & Tan Heavy-Gauge Aluminum Sign, 18" x 18", G-1818-22960
Mfr # A-DES-G-1818-22960
Zoro # G809705943
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-22960
- Zoro # G809705943
- UPC # 196617228682
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Elec. Glove Protector, 10, Wht/Org/Grn, PR (3NEE4)
- LYLE Emrgncy Sign, 7x10in, Reflective Sheeting (U7-1087-RD_10X7)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Ii With Horn And Spacer (STI-1155)
- CONDOR Drainage Holes Static Dissipative Floor Mat 24 in W x 3 ft L, 5/8 In (3LMD2)
- SIGNMISSION OSHA Notice Sign, 3.5" H, NOTICE No Food Or Drink In This Refrigerator Sign, Landscape, 10PK (OS-NS-D-35-L-16129-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, NOTICE Electrical Room Sign, Landscape (OS-NS-P-1014-L-15568)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Do Not Deposit Feminine Hygiene Products Sign, Landscape (OS-NS-P-710-L-11141)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, NOTICE No Photos Or Video Allowed Sign, Landscape (OS-NS-P-710-L-16179)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Military Training In Progress Sign, Landscape (OS-NS-A-1218-L-14218)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, No Storage Sign, Landscape (OS-NS-D-1824-L-14870)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Low Overhead Clearance, CS-Low Overhead Clearance (CS-Low Overhead Clearance)
- Signmission Signs