Shop All Facility Signs
Signmission
Designer Series Sign-Valet Right Arrow, Green & White Aluminum Sign, 18" x 24", GW-1824-22744
Mfr # A-DES-GW-1824-22744
Zoro # G009777245
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1824-22744
- Zoro # G009777245
- UPC # 785590023164
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Length | 24 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH 'N SEAL Fire Barrier Spray Foam Sealant, Aerosol Can, Orange, 1 Component (7565000121)
- OPTIC MAX Visitor Safety Glasses, OTG, vented temples, Clear Lens (155C)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 1/2" Thick (508S0035BY)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VPM-BK)
- SIGNMISSION OSHA Caution, 10" Height, Aluminum, 14" x 10", Landscape, Do Not Operate Men Working On Repairs (OS-CS-A-1014-L-19143)
- SIGNMISSION OSHA Danger Sign, 7" Height, Rigid Plastic, Grain Bin Silo Safety, Landscape, L-1929 (OS-DS-P-710-L-1929)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Aluminum, No Forklifts, Landscape (OS-DS-A-710-L-1467)
- SIGNMISSION OSHA Danger Sign, 24" Height, Rigid Plastic, Portrait Do Not Leave Door Open Or Unlocked, Portrait (OS-DS-P-1824-V-1152)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Water Line Sign, Landscape (OS-NS-A-1218-L-18974)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Do Not Block Sign, Landscape (OS-NS-P-1014-L-11083)
- BRADY Restroom Sign, Bilingual, Poly, 14 X10 In, 125516 (125516)
- Signmission Signs