Shop All Facility Signs
Signmission
Designer Series Sign-Sign W/ Number 19, Red & White Aluminum Sign, 18" x 18", RW-1818-22903
Mfr # A-DES-RW-1818-22903
Zoro # G009737492
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-22903
- Zoro # G009737492
- UPC # 785590080877
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Insulated Impact Pro Glove Black Lar (0579RBLKLAR)
- CONDOR Antistatic Gloves, S, Nylon/Carbon, PK12 (19L033)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 3-61/64in D (GP-013)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 3XL (9134-3X)
- SIGNMISSION OSHA Caution, 18" Height, Aluminum, 24" x 18", Landscape, Automatic Door (OS-CS-A-1824-L-19113)
- SIGNMISSION Caramel Apple SlicesConcession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Caramel Apple Slices19 (D-DC-8 Caramel Apple Slices19)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Compressed Air Dry Air Receiver Sign, Portrait (OS-NS-D-1218-V-10744)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Oily Water Sign, Portrait (OS-NS-D-710-V-16974)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Trauma Bag Sign, Landscape (OS-NS-A-1218-L-18727)
- SIGNMISSION OSHA Notice, 5" Height, Rotating Auger Inside This Hopper Sign With Symbol, 7" X 5", Landscape (OS-NS-D-57-L-18129)
- ACCUFORM Spill Control Sign, 7"X10", Aluminum, MCHL563VA (MCHL563VA)
- Signmission Signs