Shop All Facility Signs
Signmission
Designer Series Sign-Sign W/ Number 11, Green & White Aluminum Sign, 18" x 18", GW-1818-22911
Mfr # A-DES-GW-1818-22911
Zoro # G009737751
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-22911
- Zoro # G009737751
- UPC # 785590066109
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" x 18" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Manual Rope Grab with O-Ring for 5/8-inch or 3/4-inch Synthetic Rope, 310 lb. Capacity (8174/U)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW09)
- ANSELL Black Dragon Powder Free Black Latex Exam Gloves - Medium, 100PK (BD-1002-PF)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1505-RD_14X10 (U4-1505-RD_14X10)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 No Dumping - NoDump (A-1218 No Dumping - NoDump)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Rigid Plastic, Oil And Grease Storage Sign, Portrait (OS-NS-P-1014-V-16962)
- SIGNMISSION OSHA Notice, 7" Height, Check Area For Safe Sign With Symbol, 7" X 5", Portrait (OS-NS-D-57-V-10548)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, New Oil Sign, Landscape (OS-NS-D-1218-L-14330)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Bubble Tea, D-DC-36-Bubble Tea (D-DC-36-Bubble Tea)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, Renovation Work Contains, Portrait, 1218-V-1750 (OS-DS-A-1218-V-1750)
- ZING Eye Wash Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English (2519)
- Signmission Signs