Shop All Facility Signs
Signmission
Designer Series Sign-Sign W/ Letter U, Red & White Aluminum Sign, 18" x 18", RW-1818-22924
Mfr # A-DES-RW-1818-22924
Zoro # G009738031
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-22924
- Zoro # G009738031
- UPC # 785590080723
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0155-ED_14x10 (LCU4-0155-ED_14x10)
- ALLEGRO INDUSTRIES Tyvek(TM) Hood, White (9911-10)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Gray, XL, PR (VP9699XL)
- SUPERIOR GLOVE Blended 10Ga Hp Fibers Lge (S10SXB/L)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, For Entry Press Red Intercom Button Sign, Landscape (OS-NS-D-710-L-12847)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, Service Animal Relief Area Sign With Symbol, Landscape (OS-NS-A-1824-L-18289)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Gas Mowers Generator Pressure Washer Sign, Portrait (OS-NS-D-710-V-13017)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Not A Handle Sign, Landscape (OS-NS-P-710-L-15123)
- SIGNMISSION Cotton Candy In BagConcession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Cotton Candy In Bag19 (D-DC-8 Cotton Candy In A Bag19)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Rigid Plastic, Generator Stop, Landscape (OS-EM-P-1014-L-10392)
- LYLE Property Sign, No Trespass, 18 x 12 In, T1-1074-EG_12x18 (T1-1074-EG_12x18)
- Signmission Facility Signs