Shop All Facility Signs
Signmission
Designer Series Sign-Sign W/ Letter H, Red & White Aluminum Sign, 18" x 24", RW-1824-22950
Mfr # A-DES-RW-1824-22950
Zoro # G009737836
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1824-22950
- Zoro # G009737836
- UPC # 785590036508
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" x 24" |
Length | 24 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (FFE-775-XL)
- GUARDIAN EQUIPMENT 3.2 Gpm Flow Control, Pack Of 6 (470-025R)
- ERGODYNE GloWear 8020HL Safety Vest, Polyester Mesh, Hook Closure, Lime, 1 Size (20040)
- EMERGENCY ZONE Rope, 3/8"X50Ft, Red (229R)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Used Windshield Washer Fluid Sign, Landscape (OS-NS-P-710-L-18839)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Fire Alarm Control Panel And Sprinkler Riser Room, Landscape (OS-DS-D-35-L-2378)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Do Not Deposit Feminine Hygiene Products Sign, Landscape (OS-NS-A-1014-L-11141)
- SIGNMISSION OSHA Emergency Sign, 10" Height, Rigid Plastic, First Aid Kit Inside, Portrait, EM-P-V-10485 (OS-EM-P-710-V-10485)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Repairs Sign, Landscape (OS-NS-P-1218-L-18035)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 18" Height, Evacuation Muster Point, Portrait (OS-EM-D-1218-V-10472)
- SIGNMISSION Caramel Apple SlicesConcession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Caramel Apple Slices19 (D-DC-8 Caramel Apple Slices19)
- Signmission Facility Signs