Shop All Facility Signs
Signmission
Designer Series Sign-Sign W/ Letter G, Red & White Aluminum Sign, 18" x 24", RW-1824-22952
Mfr # A-DES-RW-1824-22952
Zoro # G009737911
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1824-22952
- Zoro # G009737911
- UPC # 785590036492
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" x 24" |
Length | 24 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (12 pair) (48-73-8722B)
- SUPERIOR GLOVE Sleeve 18", M, Green, PR (KGC1T18T/M)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42KZ63)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49831)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, First Aid Kit, Landscape (OS-EM-P-710-L-10377)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 18" Height, Eye Wash Station, Landscape (OS-EM-D-1824-L-10318)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 No Dumping - NoDump (A-1218 No Dumping - NoDump)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Eye Wash Station, Landscape (OS-EM-D-1014-L-10318)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, No Texting While Walking Sign With Symbol, Portrait (OS-NS-D-1218-V-14898)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Oxygen Storage Area, Portrait (OS-DS-D-1014-V-1852)
- NMC Keep Hands Clear Sign, S49P (S49P)
- Signmission Signs