Shop All Facility Signs
Signmission
Designer Series Sign-Sign W/ Letter E, Black & Gold Aluminum Sign, 18" x 18", BG-1818-22956
Mfr # A-DES-BG-1818-22956
Zoro # G009737980
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-22956
- Zoro # G009737980
- UPC # 785590051181
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" x 18" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Do Not Block Sign (M421R)
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- 3M Safety Glasses, Orange Scratch-Resistant (SF3706AS-GRY)
- MOON AMERICAN Rocker Lug Cap, FNH, 4-1/2 to 12In (662-4521)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Food Grade Lubricants Only Sign, Landscape (OS-NS-A-710-L-12820)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Outdoor Cart Only Under No Circumstances Sign, Landscape (OS-NS-A-1014-L-17071)
- SIGNMISSION Safety Sign, OSHA Warning, 12" Height, Aluminum, This Area Closed Off, Landscape (OS-WS-A-1218-L-19715)
- SIGNMISSION OSHA Caution, 10" Height, Aluminum, 14" x 10", Landscape, Move On Green Only (Reverse Legend) (OS-CS-A-1014-L-19206)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, NOTICE Electrical Room Sign, Landscape (OS-NS-P-710-L-15568)
- SIGNMISSION Safety Sign, OSHA WARNING, 5" Height, Overhead Crane Disconnect, Landscape (OS-WS-D-57-L-12741)
- EVERMARK Please Repair Divots Sign with Hunter Green Stake Kit (EV122601)
- Signmission Signs