Shop All Facility Signs
Signmission
Designer Series Sign Physicians Only, Burgundy Heavy-Gauge Aluminum Sign, 18" x 18", BU-1818-23300
Mfr # A-DES-BU-1818-23300
Zoro # G609707208
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-23300
- Zoro # G609707208
- UPC # 196617213855
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Size | 18" x 18" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coverall, L, Red, Polyester (66-667)
- SHOWA Chemical Resistant Gloves, 10, Black, PR (890-10)
- FELLOWES MAT, WRKSTTN, FLR, WELLNESS (FEL8707002)
- SKECHERS Work Shoes, Alloy, Womens, 10, D, Black, PR (76553 - BKBL SZ 10)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic, Green & White Alum Sign, 18" x 24", GW-1824-24089 (A-DES-GW-1824-24089)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Arizona (WS-D-1014-Arizona)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, No Solicting - Solic T (A-1218 No Solicting - Solic T)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Water Tank Sign, Landscape (OS-NS-P-1824-L-18986)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Please Do Not Flush Paper Towels Or Sanitary Sign, Landscape (OS-NS-D-1824-L-17381)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Please Do Not Flush Paper Towels Sign, Portrait (OS-NS-A-1014-V-17382)
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE This Unit Is Out Of Service Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-16717)
- Signmission Facility Signs