Shop All Parking Signs
Signmission
Designer Series Sign-Parallel Parking Only, Green & White Aluminum Sign, 18" x 24", GW-1824-23505
Mfr # A-DES-GW-1824-23505
Zoro # G509585999
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-GW-1824-23505
- Zoro # G509585999
- UPC # 785590017118
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0028YB)
- 2W INTERNATIONAL Elastic Back Support Belt, Large (BSB3400 L)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XXL, PR (ST501060)
- RADIANS Safety Reading Glasses, Wraparound Scratch-Resistant (CH1-110)
- SIGNMISSION Office Parking Only Sign, Heavy-Gauge Aluminum, 12" x 18", A-1218-25192 (A-1218-25192)
- SIGNMISSION No Parking Or Standing 12inx18in Heavy Gauge Aluminums, A-1218 No Stopping or Standing - Pk (A-1218 No Stopping or Standing - Pk)
- SIGNMISSION This Is Not A Parking Space Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22813 (A-1218-22813)
- SIGNMISSION Reserved Parking for Building Maintenance Personnel Only Unauthorized Vehicles Towed, A-1824-23129 (A-1824-23129)
- SIGNMISSION Private Driveway No Turn Around 12inx18in Heavy Gauge Aluminums, A-1218 Driveway - Private No Turn (A-1218 Driveway - Private No Turn)
- SIGNMISSION PARKING UP ARROW sticker lot garage valet straight ahead, 12" x 4.5", D-12 Parking Up Arrow (D-12 Parking Up Arrow)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, BW-1818-24212 (A-DES-BW-1818-24212)
- Signmission Parking Signs