Shop All Parking Signs
Signmission
Designer Series Sign P Parking Sign, Black & Gold Aluminum Sign, 18" x 24", BG-1824-23513
Mfr # A-DES-BG-1824-23513
Zoro # G509594205
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-23513
- Zoro # G509594205
- UPC # 785590002657
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Lap Splice Breakaway for U-Channel Posts (054-00034)
- NAUTILUS SAFETY FOOTWEAR Size 14 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (N20R110000)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, XL, 1 PR (NFD11HD/10XL)
- SIGNMISSION Van Parking Only With Handicap Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22740 (A-1218-22740)
- SIGNMISSION Head In Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25182 (A-1218-25182)
- SIGNMISSION Employee Of The Month, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25214 (A-1218-25214)
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Loading Zone (A-1218 No Parking Signs - Loading Zone)
- SIGNMISSION Reserved Parking Only With Handicapped Symbol Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23062 (A-1218-23062)
- SIGNMISSION 20 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24493 (A-1218-24493)
- SIGNMISSION No Parking Do Not Block Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23752 (A-1218-23752)
- Signmission Parking Signs