Shop All Parking Signs
Signmission
Designer Series Sign-Overnight Parking, Black & Gold Aluminum Sign, 18" x 24", BG-1824-23514
Mfr # A-DES-BG-1824-23514
Zoro # G509594212
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-23514
- Zoro # G509594212
- UPC # 785590002664
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Universal, Clear (KIT274)
- IRON AGE Mens Brown Comp Toe Twin-Gore Work B, PR (IA5070)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633B)
- TINGLEY Cold Gear Jacket (J28143)
- SIGNMISSION No Parking Symbol Within 30 Feet Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BS-1818-22690 (A-DES-BS-1818-22690)
- SIGNMISSION Office Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Office Pk Only (A-1218 Employee - Office Pk Only)
- SIGNMISSION No Parking Do Not Block Dumpster Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BS-1818-23813 (A-DES-BS-1818-23813)
- SIGNMISSION Reserved for Pastor Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23192 (A-1824-23192)
- SIGNMISSION No Parking Doctors Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23750 (A-1218-23750)
- SIGNMISSION No Parking Loading Zone With Double Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25022 (A-1218-25022)
- SIGNMISSION No Truck Sign No Truck Parking With Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23560 (A-1218-23560)
- Signmission Parking Signs