Shop All Facility Signs
Signmission
Designer Series Sign-No Trucks or Buses, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23557
Mfr # A-DES-BG-1818-23557
Zoro # G009789651
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-23557
- Zoro # G009789651
- UPC # 785590046057
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" x 18" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Parking Sign, 7" W, 10" H, English, Aluminum (477X68)
- CARHARTT Rugged Flex Relaxed Fit Lightweight Short-Sleeve Shirt, Terra Cotta, Medium, REG (105701-TECMREG)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV702FO (4XL))
- NOTCH EQUIPMENT Notch Gaff Guardian II (39963)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, First Aid Kit, Portrait, OS-EM-D-V-10490 (OS-EM-D-710-V-10490)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Calm Down Please Do Not Bother Me Sign, Portrait (OS-NS-A-1824-V-10415)
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Washington (WS-D-1824-Washington)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, Spent Aerosols Sign, Landscape, 10PK (OS-NS-D-35-L-18383-10PK)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Fire Alarm Control Panel And Sprinkler Riser Room, Landscape (OS-DS-D-35-L-2378)
- SIGNMISSION OSHA Danger Sign, 7" Height, Rigid Plastic, Grain Bin Silo Safety, Landscape, L-1929 (OS-DS-P-710-L-1929)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Door Blocked Sign, Landscape (OS-NS-D-1014-L-15499)
- Signmission Facility Signs