Shop All Parking Signs
Signmission
Designer Series Sign-No Parking Doctors Only, Red & White Aluminum Sign, 18" x 18", RW-1818-23750
Mfr # A-DES-RW-1818-23750
Zoro # G509585166
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-23750
- Zoro # G509585166
- UPC # 785590073824
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-PK (WM-1-PK)
- PANDUIT Roll Wire Marker, "3", 8"L, PK10 (PMDR-3)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- EMERGENCY ZONE Emergency Poncho, Green (103G)
- SIGNMISSION Do Not Block Custom No Parking Text Here Heavy-Gauge Aluminum Rust Proof Parking Sign, A-1824-24579 (A-1824-24579)
- SIGNMISSION Employee Parking With Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24399 (A-1218-24399)
- SIGNMISSION No Parking No Parking for Delivery Trucks Heavy-Gauge Aluminum Parking Sign, 18" x 24", A-1824-23666 (A-1824-23666)
- SIGNMISSION Handicapped Parking $250 Fine Section 45 Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23919 (A-1218-23919)
- SIGNMISSION No Parking-Do Not Block Gate Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23812 (A-1218-23812)
- SIGNMISSION Handicapped Parking $250 Fine Section 4511.69 Ohio Revised Code Parking, A-1824-23919 (A-1824-23919)
- SIGNMISSION Valet Parking with Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22749 (A-DES-BW-1818-22749)
- Signmission Parking Signs