Shop All Facility Signs
Signmission
Designer Series Sign-Mother of Year, Red & White Aluminum Sign, 18" x 24", RW-1824-23869
Mfr # A-DES-RW-1824-23869
Zoro # G009789576
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1824-23869
- Zoro # G009789576
- UPC # 785590028770
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Length | 24 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Orange/Red, L, Zipper (491R96)
- LYLE Not An Entrance Notice, Decal, 14"x10" (LCU5-0093-ND_14X10)
- LOMA Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb (7308-BB)
- MEDLINE Plexiglass Glove Dispenser Box Holder, Double, Clear (MIIMDS192096B)
- SIGNMISSION OSHA Notice Sign, 12" Height, Aluminum, In Case Of Emergency Pull Cord Sign With Symbol, Landscape (OS-NS-A-1218-L-13670)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, No Storage Permitted Sign, Landscape (OS-NS-D-1014-L-14868)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Please Do Not Throw Trash Or Paper Towels Sign, Landscape (OS-NS-P-710-L-17427)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, All Shipping and Receiving In Rear, Landscape (OS-NS-P-1824-L-19521)
- SIGNMISSION Sign, 7" H, Plastic, NOTICE Restrooms Through Doorway And Left Sign, Landscape, L-16489 (OS-NS-P-710-L-16489)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Aluminum, Propane Shutoff, Landscape (OS-EM-A-1014-L-10413)
- LYLE Safety Sign, 7-1/2" W, 6" H, 0.040" Thick, LCVB-0032-RA_4x6 (LCVB-0032-RA_4x6)
- Signmission Signs