Shop All Exit Signs
Signmission
Designer Series Sign Exit W/ Right Arrow, Black & Gold Aluminum Sign, 18" H, 18" L, BG-1818-24606
Mfr # A-DES-BG-1818-24606
Zoro # G809731522
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-24606
- Zoro # G809731522
- UPC # 785590038762
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 18" |
Height | 18" |
Length (In.) | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 4" X 100Yd Const Grade Pavement White (17792-10-4000)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Black, PR (MIDCLBR-8.5-2E)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (80-600-VEND)
- SIGNMISSION OSHA Sign, Boiler Room Mechanical Room Not An Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape (OS-NS-A-710-L-10374)
- SIGNMISSION Exit Only Heavy-Gauge Aluminum Sign, 12" H, 18" L, A-1218-24034 (A-1218-24034)
- SIGNMISSION OSHA Decal, Exit Right, 10in X 7in Decal, 7"W, 10" L, Landscape, Exit Right (OS-MISC-D-710-L-19486)
- SIGNMISSION OSHA Notice Sign, Exit Route With Symbol, 5in X 3.5in Decal, 3.5"W, 5" L, Landscape (OS-NS-D-35-L-12244)
- SIGNMISSION OSHA Sign, Emergency Exit Alarm Will Sound When Opened, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-11813)
- SIGNMISSION OSHA Sign, Emergency Exit This Door Is Alarmed, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-11828)
- NMC Exit Sign, English, Spanish, 14 in W, 20 in H, Pressure Sensitive Vinyl (M696PC)
- Signmission Exit Signs