Shop All Exit Signs
Signmission
Designer Series Sign-Exit Only, Green & White Heavy-Gauge Aluminum Sign, 24" H, 18" L, GW-1824-9844
Mfr # A-DES-GW-1824-9844
Zoro # G809708050
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1824-9844
- Zoro # G809708050
- UPC # 196617176044
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 24" |
Height | 24" |
Length (In.) | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, S (7), Natural, 100 Pack (MF-300-S)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 472Y44 (472Y44)
- ESS Nomex Heat Sleeve (740-0228)
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft, 1/case (70070548659)
- SIGNMISSION OSHA Sign, Emergency Exit Alarm Will Sound When Opened, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-11813)
- SIGNMISSION ANSI Caution Sign, Exit W/ Left Arrow, 14in X 10in Aluminum, 10" x 14", Landscape (OS-CS-A-1014-L-19752)
- SIGNMISSION OSHA Notice Sign, Spray Booth Not An Exit, 18in X 12in Decal, 12"W, 18" L, Landscape (OS-NS-D-1218-L-18390)
- SIGNMISSION Fire Exit Do Not Block Sign, Vinyl Decal, 5in W x 3.5in L, 2PK (OS-2PACK-NS-D-35-L-12586)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 24in X 18in Aluminum, 18"W, 24" L, Landscape (OS-NS-A-1824-L-11823)
- SIGNMISSION OSHA Notice Sign, Boiler Room Mechanical Room Not An Exit, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-10374)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (U5-1430-RA_10X7)
- Signmission Signs