Shop All Exit Signs
Signmission
Designer Series Sign-Exit Only, Green & White Aluminum Sign, 18" H, 24" L, GW-1824-24471
Mfr # A-DES-GW-1824-24471
Zoro # G809731348
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1824-24471
- Zoro # G809731348
- UPC # 785590009755
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 24" |
Height | 24" |
Length (In.) | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Knit, A5, XL, Black/Blue, PR (3022-XL (10))
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (KKC1PU-02-S)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves - Medium (48-22-8911)
- CONDOR Lockout Hasp, Standard Hasp, Steel, Snap-On, Max Number of Padlocks - 6, Red (7620)
- SIGNMISSION OSHA Sign, Emergency Exit Alarm Will Sound When Opened, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-11813)
- SIGNMISSION OSHA Sign, Not An Exit, 14in X 10in Decal, 10"W, 14" L, Landscape, Not An Exit Sign (OS-NS-D-1014-L-16260)
- SIGNMISSION Exit Sign 12inx18in Heavy Gauge Aluminum Signs, 12" H, 18" L, A-1218 Enter-Exit Signs - Exit Only (A-1218 Enter-Exit Signs - Exit Only)
- SIGNMISSION Exit Only Heavy-Gauge Aluminum Sign, 12" H, 18" L, A-1218-24034 (A-1218-24034)
- SIGNMISSION OSHA Sign, Emergency Exit Do Not Use Alarm Will Sound, 24in X 18in Decal, 18"W, 24" L, Landscape (OS-NS-D-1824-L-11816)
- SIGNMISSION OSHA Notice Sign, Exit Route With Symbol, 5in X 3.5in Decal, 3.5"W, 5" L, Landscape (OS-NS-D-35-L-12244)
- NMC Exit, Flanged, 10X8, Rigid Plastic (TV10)
- Signmission Signs