Shop All Exit Signs
Signmission
Designer Series Sign-Exit Only, Black & White Heavy-Gauge Aluminum Sign, 24" H, 18" L, BW-1824-24034
Mfr # A-DES-BW-1824-24034
Zoro # G809707480
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-24034
- Zoro # G809707480
- UPC # 196617256302
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 24" |
Height | 24" |
Length (In.) | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Max Lite(R) Disposable Foam Ear Plugs, Contoured-T Shape, 30, Green, 5 PK (LPF-5-30)
- SIGNMISSION Caution Sign-Do Not Jump From Dock-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Jump From Dock (CS-Jump From Dock)
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW42-11)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, L, PR (1935L)
- SIGNMISSION ANSI Caution Sign, Exit W/ Left Arrow, 14in X 10in Aluminum, 10" x 14", Landscape (OS-CS-A-1014-L-19752)
- SIGNMISSION OSHA Notice Sign, Exit Only This Door Is To Remain Closed, 24in X 18in Decal, 18"W, 24" L, Landscape (OS-NS-D-1824-L-12234)
- SIGNMISSION OSHA Decal, Exit W/ Left Arrow, 10in X 7in Decal, 7"W, 10" L, Landscape, Exit with Left Arrow (OS-MISC-D-710-L-19487)
- SIGNMISSION OSHA Sign, Fire Exit Do Not Block W/ Symbol, 5in X 3.5in Decal, 10PK, 3.5"W, 5" L, Landscape, PK10 (OS-SF-D-35-L-10617-10PK)
- SIGNMISSION OSHA Notice Sign, This Is Not An Exit, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-18636)
- SIGNMISSION OSHA Sign, Emergency Exit This Door Is Alarmed, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-11828)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC531VP)
- Signmission Exit Signs