Shop All Exit Signs
Signmission
Designer Series Sign-Exit Only, Black & White Heavy-Gauge Aluminum, 18" H, 18" L, BW-1818-9844
Mfr # A-DES-BW-1818-9844
Zoro # G809708289
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-9844
- Zoro # G809708289
- UPC # 705675129666
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 18" |
Height | 18" |
Length (In.) | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Heat Resist Gloves, Brown, PBI/Kevlar, PR (G51PCLW13714)
- CHICAGO PROTECTIVE APPAREL Spats, 7", 18 oz., Yellow, Vinyl, PR (485-VCN)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, S, 100 PK, Purple (GLV162-S)
- CONDOR Not An Exit Sign, English, 10" W, 14" H, Plastic, White (480J17)
- SIGNMISSION OSHA Notice Sign, Not A Fire Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape, Not A Fire Exit Sign (OS-NS-A-710-L-15120)
- SIGNMISSION OSHA Sign, Emergency Exit Alarm Will Sound When Opened, 18in X 12in Decal, 12"W, 18" L, Landscape (OS-NS-D-1218-L-11813)
- SIGNMISSION OSHA Decal, Exit W/ Left Arrow, 10in X 7in Decal, 7"W, 10" L, Landscape, Exit with Left Arrow (OS-MISC-D-710-L-19487)
- SIGNMISSION OSHA Decal, Exit, white on red, 14in X 10in Decal, 10"W, 14" L, Landscape, Exit (white on red) (OS-MISC-D-1014-L-19485)
- SIGNMISSION OSHA Sign, Fire Exit Do Not Block W/ Symbol, 5in X 3.5in Decal, 10PK, 3.5"W, 5" L, Landscape, PK10 (OS-SF-D-35-L-10617-10PK)
- SIGNMISSION ANSI Caution Sign, Exit W/ Left Arrow, 14in X 10in Aluminum, 10" x 14", Landscape (OS-CS-A-1014-L-19752)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (467R48)
- Signmission Signs