Shop All Exit Signs
Signmission
Designer Series Sign-Exit Here, Burgungy Heavy-Gauge Aluminum, 18" H, 18" L, BU-1818-9846
Mfr # A-DES-BU-1818-9846
Zoro # G809705929
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-9846
- Zoro # G809705929
- UPC # 705675132185
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 18" |
Height | 18" |
Length (In.) | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC This Area Closed Off Sign, C616PB (C616PB)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401016)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- ZORO SELECT Traffic Cone, 18 In.Fluorescent Lime (6FHA3)
- SIGNMISSION OSHA Sign, Not An Exit, 14in X 10in Decal, 10"W, 14" L, Landscape, Not An Exit Sign (OS-NS-D-1014-L-16260)
- SIGNMISSION OSHA Decal, Exit, white on red, 14in X 10in Decal, 10"W, 14" L, Landscape, Exit (white on red) (OS-MISC-D-1014-L-19485)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 24in X 18in Aluminum, 18"W, 24" L, Landscape (OS-NS-A-1824-L-11823)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 5in X 3.5in, 10PK, 3.5"W, 5" L, Landscape, PK10 (OS-NS-D-35-L-11823-10PK)
- SIGNMISSION OSHA Sign, Emergency Exit Alarm Will Sound When Opened, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-11813)
- SIGNMISSION Fire Exit Do Not Block Sign, Vinyl Decal, 5in W x 3.5in L, 2PK (OS-2PACK-NS-D-35-L-12586)
- CONDOR Safety Sign, 5 in x 7 in, Vinyl (467P97)
- Signmission Signs