Shop All Exit Signs
Signmission
Designer Series Sign-Exit Here, Black & White Heavy-Gauge Aluminum Sign, 24" H, 18" L, BW-1824-24503
Mfr # A-DES-BW-1824-24503
Zoro # G809705592
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-24503
- Zoro # G809705592
- UPC # 196617271251
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 24" |
Height | 24" |
Length (In.) | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT White Service Dispatch Numbers (3 And 4-Digit), 5 1/2"X6 1/2":Blank Pk (236-001)
- NMC Notice Non-Potable Water Sign, N322A (N322A)
- ZORO SELECT Eyewash Station in Fluorescent Green (3PVL7)
- APACHE MILLS 10 ft. L x Vinyl Foam, 9/16" Thick (3906509033X10)
- SIGNMISSION Exit Sign 12inx18in Heavy Gauge Aluminum Signs, 12" H, 18" L, A-1218 Enter-Exit Signs - Exit Only (A-1218 Enter-Exit Signs - Exit Only)
- SIGNMISSION OSHA Notice Sign, Exit Only This Door Is To Remain Closed, 24in X 18in Decal, 18"W, 24" L, Landscape (OS-NS-D-1824-L-12234)
- SIGNMISSION OSHA Sign, Not An Exit, 14in X 10in Decal, 10"W, 14" L, Landscape, Not An Exit Sign (OS-NS-D-1014-L-16260)
- SIGNMISSION OSHA Sign, Fire Exit Do Not Block W/ Symbol, 5in X 3.5in Decal, 10PK, 3.5"W, 5" L, Landscape, PK10 (OS-SF-D-35-L-10617-10PK)
- SIGNMISSION OSHA Sign, Boiler Room Mechanical Room Not An Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape (OS-NS-A-710-L-10374)
- SIGNMISSION OSHA Notice Sign, Boiler Room Mechanical Room Not An Exit, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-10374)
- NMC Nyc Wall Mount Exit Sign, Forward/Left Side, 9X8, Flex (50F-6SN-L)
- Signmission Signs