Shop All Exit Signs
Signmission
Designer Series Sign-Exit Here, Black & White Heavy-Gauge Aluminum, 24" H, 18" L, BW-1824-9846
Mfr # A-DES-BW-1824-9846
Zoro # G809707053
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-9846
- Zoro # G809707053
- UPC # 196617176181
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 24" |
Height | 24" |
Length (In.) | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Bib Overalls, Navy, Size 38x28-1/2 In. (0385SNAVLAR)
- BRADLEY 1/2in.Ball Valve/Dust Cover Handle (S30-072)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (117S0046BR)
- SPILL-X -C Caustic-Neutralizing Adsorbent 1 container (GEN323)
- SIGNMISSION OSHA Sign, Boiler Room Mechanical Room Not An Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape (OS-NS-A-710-L-10374)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 18in X 12in Aluminum, 12"W, 18" L, Landscape (OS-NS-A-1218-L-11823)
- SIGNMISSION OSHA Sign, Emergency Exit Alarm Will Sound When Opened, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-11813)
- SIGNMISSION OSHA Sign, Emergency Exit Alarm Will Sound When Opened, 18in X 12in Decal, 12"W, 18" L, Landscape (OS-NS-D-1218-L-11813)
- SIGNMISSION OSHA Notice Sign, Not A Fire Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape, Not A Fire Exit Sign (OS-NS-A-710-L-15120)
- SIGNMISSION OSHA Sign, Emergency Exit Do Not Use Alarm Will Sound, 24in X 18in Decal, 18"W, 24" L, Landscape (OS-NS-D-1824-L-11816)
- CONDOR Safety Sign, 7 inx10 in, Polyethylene (480M61)
- Signmission Exit Signs