Shop All Exit Signs
Signmission
Designer Series Sign-Exit Here, Black & White Heavy-Gauge Aluminum, 18" H, 18" L, BW-1818-9846
Mfr # A-DES-BW-1818-9846
Zoro # G809708234
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-9846
- Zoro # G809708234
- UPC # 705675129642
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 18" |
Height | 18" |
Length (In.) | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO Calibration Gas Cylinder, 29L (F105110PN)
- LYLE Hazardous Waste Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0374-RD_7X5 (LCU4-0374-RD_7X5)
- SUPER ANCHOR SAFETY D-Shakl Anchor HDG (1029)
- CONDOR OUTDOOR PRODUCTS RONIN CHEST RIG, COYOTE BROWN (MCR7-498)
- SIGNMISSION OSHA Sign, Emergency Exit Alarm Will Sound When Opened, 18in X 12in Decal, 12"W, 18" L, Landscape (OS-NS-D-1218-L-11813)
- SIGNMISSION OSHA Notice Sign, Boiler Room Mechanical Room Not An Exit, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-10374)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 5in X 3.5in, 10PK, 3.5"W, 5" L, Landscape, PK10 (OS-NS-D-35-L-11823-10PK)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 24in X 18in Aluminum, 18"W, 24" L, Landscape (OS-NS-A-1824-L-11823)
- SIGNMISSION Exit Sign Exit with Up Arrow Heavy-Gauge Aluminum Sign, 12" H, 18" L, A-1218-24030 (A-1218-24030)
- SIGNMISSION OSHA Decal, Exit, white on red, 14in X 10in Decal, 10"W, 14" L, Landscape, Exit (white on red) (OS-MISC-D-1014-L-19485)
- AMERICAN PERMALIGHT Photoluminescent Red Exit Rigid PVC Sign, Non-Adhesive (600068)
- Signmission Exit Signs