Shop All Exit Signs
Signmission
Designer Series Sign-Exit 1, Black & Gold Aluminum Architectural Sign, 18" H, 24" L, BG-1824-24042
Mfr # A-DES-BG-1824-24042
Zoro # G609731449
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-24042
- Zoro # G609731449
- UPC # 785590247003
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 24" |
Height | 24" |
Length (In.) | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Type II Safety Helmet Class C, White (8977)
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (00815)
- CONDOR Disposable Lab Coat, 4XL, White, PK30 (32KF62)
- ACCUFORM Blank Tag, 5-1/4 x 3-1/4 In, Yel, PK25 (TAL375)
- SIGNMISSION OSHA Notice Sign, Not A Fire Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape, Not A Fire Exit Sign (OS-NS-A-710-L-15120)
- SIGNMISSION Exit Only Heavy-Gauge Aluminum Sign, 12" H, 18" L, A-1218-24034 (A-1218-24034)
- SIGNMISSION OSHA Notice Sign, Emergency Exit Do Not Block Door, 18in X 12in Decal, 12"W, 18" L, Portrait (OS-NS-D-1218-V-11805)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 5in X 3.5in, 10PK, 3.5"W, 5" L, Landscape, PK10 (OS-NS-D-35-L-11823-10PK)
- SIGNMISSION OSHA Notice Sign, Boiler Room Mechanical Room Not An Exit, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-10374)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 18in X 12in Aluminum, 12"W, 18" L, Landscape (OS-NS-A-1218-L-11823)
- CONDOR Emergency Exit Sign, English, 14" W, 5" H, Vinyl, Green (469D45)
- Signmission Exit Signs