Shop All Facility Signs
Signmission
Designer Series Sign-Employee of Month, Green & White Aluminum Sign, 18" x 18", GW-1818-24105
Mfr # A-DES-GW-1818-24105
Zoro # G809789547
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-24105
- Zoro # G809789547
- UPC # 785590056360
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" x 18" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- PEAKWORKS Anchor Slings - Cable (V8208606)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (STACXPNRT-8)
- BALDWIN Estate Lifetime Brass House Numbers (90670.003.CD)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Aluminum, Close Clearance, Landscape (OS-DS-A-710-L-1069)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Non-Potable Fire Water Tank Sign, Landscape (OS-NS-D-710-L-15088)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 18" Height, Aluminum, Propane Shutoff, Portrait (OS-EM-A-1218-V-10530)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Kettle Corn, D-DC-12-Kettle Corn (D-DC-12-Kettle Corn)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, This Door Blocked Sign, Landscape (OS-NS-P-1014-L-18597)
- SIGNMISSION OSHA, 18" Height, Aluminum, 24" x 18", Landscape, Shipping Receiving 2 (OS-MISC-A-1824-L-19514)
- NMC Ada Location Marker Handicapped Sign, S23R (S23R)
- Signmission Facility Signs