Shop All Parking Signs
Signmission
Designer Series Sign-Doctors Parking Only, Red & White Aluminum Sign, 18" x 18", RW-1818-24134
Mfr # A-DES-RW-1818-24134
Zoro # G309586387
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-24134
- Zoro # G309586387
- UPC # 785590070809
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hard Hat (280-HP641R-44)
- LYLE Decaldanger High Voltage, 5"x3.5", Sign Shape: Rectangle (LCU4-0046-ND_5X3.5)
- CONDOR Antistatic Glove, S, Nylon/Copper Fiber, PR (19L039)
- MCR SAFETY Select Goatskin Driver Straight, XL, PK12 (3603XL)
- SIGNMISSION Notice Parking Lot Under 24 Hour Video Surveillanc Aluminum, 12" x 18", A-1218-24921 (A-1218-24921)
- SIGNMISSION Reserved Parking Resident Parking Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-23036 (A-1824-23036)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 18in X 12in Decal, 12" W, 18" L, Portrait (OS-NS-D-1218-V-15473)
- SIGNMISSION Reserved Parking With Handicapped Symbol And Arrow Aluminum, 12" x 18", A-1218-24776 (A-1218-24776)
- SIGNMISSION Reserved Parking-Employee of the Month Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23149 (A-1218-23149)
- SIGNMISSION Valet Parking Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22758 (A-1824-22758)
- SIGNMISSION Fire Lane Tow-Away Zone with P symbol 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - F L sy (A-1218 Tow Away Parking Signs - F L sy)
- Signmission Signs